Carts of Colorado Golf Cart Vending Station

Carts of Colorado Golf Cart Vending Station

Carts of Colorado Golf Card Vending Station. Model: Oasis 480. Power requirements: 100 W, 12 V, 9 A. Vending station to be mounted on an approved EZ-GO Workhorse 1200 equipped with beverage cart ISO 9000 package. Overall dimensions: 4 ft. L x 4 ft. W x 4 ft. 2 in. H.

Product Details
  • Stock No: TACJ0707.3
  • Manufacturer: Carts of Colorado
  • Model: Oasis 480
  • Serial Number: 0400405974FW
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 48
  • Height (Inches): 50
Additional Product Details
Carts of Colorado Golf Cart Vending Station
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed