CAT 3512 Industrial Natural Gas Engine (573 Kw, 780 Hp)

CAT 3512 Industrial Natural Gas Engine (573 Kw, 780 Hp)

CAT 3512 Industrial Gas Engine. Model: 3512. Serial No: 7NJ01263. Arrangement Number: 105-4175. Fuel: Natural Gas. Engine Speed: 1200 RPM. Max Hp: 780.
Product Details
  • Stock No: PDSA20
  • Manufacturer: Caterpillar
  • Model: 3512
  • Serial Number: 7NJ01263
Transformer Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 67
  • Height (Inches): 68
  • Weight (LBS): 14,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
CAT 3512 Industrial Natural Gas Engine (573 Kw, 780 Hp)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed