- Product Details
CAT 3512 Industrial Natural Gas Engine (780 HP)
CAT 3513 Industrial Gas Engine. Model: 3512. Serial No: 7NJ01114. Fuel: NAT Gas. Engine Speed: 1200 RPM. Compression Ratio: 9:1. Max HP: 780.
Product Details
- Stock No: PDSA08
- Manufacturer: Caterpillar
- Model: 3512
- Serial Number: 7NJ01114
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 105
- Width (Inches): 67
- Height (Inches): 68
- Weight (LBS): 13,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























