CAT 3512 Industrial Natural Gas Engine (780 HP)

CAT 3512 Industrial Natural Gas Engine (780 HP)

CAT 3512 Industrial Gas Engine. Model: 3512. Serial No: WPR01555. Fuel: NAT Gas. Engine Speed: 1200 RPM. Compression Ratio: 9:1. Max HP: 780.

Product Details

  • Stock No: PDSA12
  • Manufacturer: Caterpillar
  • Model: 3512
  • Serial Number: WPR01555

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 105
  • Width (Inches): 67
  • Height (Inches): 68
  • Weight (LBS): 13,700
  • # of Pieces for Shipping: 1

Additional Product Details

CAT 3512 Industrial Natural Gas Engine (780 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed