Caterpillar 9,000 Lb. 4x4x4 Diesel Telescopic Telehandler Forklift

Caterpillar 9,000 Lb. 4x4x4 Diesel Telescopic Telehandler Forklift

2005 Caterpillar 4x4x4 Diesel Telescopic Telehandler Forklift. Model: TH460B. Load capacity rating: 9,000 lb. Three section boom telescopes to total distance of 46 ft. Maximum lift height: 44 ft. 3 in. Maximum horizontal reach: 30 ft. 2-½ in. Capacity at maximum reach: 1800 lbs. Engine: 4 cylinder diesel. Tire size: 14.00-24TG, Flywheel: 94.9 hp. This unit features: optional work lights, safety canopy, tilting carriage, three steering modes for improved maneuverability, auxiliary hydraulics and hydraulic leveling. Caterpillar telehandlers offer spacious cabs and suspension seats for added comfort. The single lever joystick contains all boom functions for easy operation. Overall dimensions (fully retracted): 26 ft. L x 8 ft. 7 in. W x 8 ft. 3 in. H. Hour meter reading: 2732 hrs.(ACN892).

Product Details
  • Stock No: CBHT1637.330
  • Manufacturer: Caterpillar
  • Model: TH460B
  • Serial Number: CRX08187 / EP507562
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 312
  • Width (Inches): 103
  • Height (Inches): 99
  • ACN: 892
Additional Product Details
  • Year of Manufacture: 2005
Caterpillar 9,000 Lb. 4x4x4 Diesel Telescopic Telehandler Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed