Caterpillar Forklift

Caterpillar Forklift

Caterpillar Forklift. Model (type): G V60C. S/N: 31S517. Approx. weight: 11,520 lbs. Capacity: 6,000 lbs @ 24 in. load center. Fork dimensions: 46 in. L x 5 in. W. Fuel: gasoline. 4-Cylinder. Motor stamping: 3711248012. Spark plug: Autolite 66. Spark plug cable: Hi-Teck Super Stock Radio Suppression Core 8mm. Oil filter: Hastings Premium Filter LF436. (2) Front tires: Mitco Solver Industrial Mine, tubeless, nylon, size: 32x12.1-15NHS. (2) Rear tires: West Lake, tubeless, nylon, 7.00-12. Overall dimensions: 13 ft. 8 in. L x 60 in. W x 84 in. H.

Product Details
  • Stock No: GEEQ006.
  • Manufacturer: Caterpillar
  • Model: G V60C
  • Serial Number: 31S517
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Caterpillar Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed