- Product Details
CE Bauer Stainless Steel Hydrasieve - 72 in.
CE Bauer Stainless Steel Hydrasieve. Model: 552-2. Serial: 38404.Screen width: 72 in. Wire gap size: 0.060 in. Parabolic style screen designed for hydraulic bond to the wavy parts on the screen (Coanda effect). Commonly used for sanitary vegetable screening as well as textiles, pulp/paper, tanneries, mean, chemical, and wastewater applications. Stainless steel construction with no moving parts. Also called a hydrasieve screen, stationary screener, or separator. Overall dimensions 6 ft. 5 in. W x 5 ft. 1 in. L x 8 ft. H.
- Stock No: TSRC206
- Manufacturer: Not Specified
- Model: 552-2
- Serial Number: 38404
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








