CE Rogers Spray Dryer

CE Rogers Spray Dryer

CE Rogers Spray Dryer. S/N 1421962. Former application: 1,600 lbs/hr dairy product. Unit includes stainless steel product contacts, progRam Industriesmable Magelis controls, stainless steel cyclone separator, stainless steel sifter, 30 HP blower, and 316 SS rotary air lock. Original Stainless Steel Box was scrapped at removal. New dryer box walls must be fabricated on-site. (H13)3 head system with 2,295 LBS/HR water evaporation capacity. Previous application was dairy, powdered cheese.16,000 LBS/HR starting (50% Solids) to 1,600 LBS/HR ending (5% Dry Solids). Product: Powdered Cheese Starting Solids before Drier: 50% - 16,000 LBS/HR Ending Solids after Drier, 5% - 1,600 LBS/HR

Product Details
  • Stock No: HDDF150.68a
  • Manufacturer: C.E. Rogers
  • Serial Number: 1421962
Dryer Details
  • Dryer Type: Spray Dryer
Previous Refrigerant
Motor Details
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: (1) 30 hp Siemens Motor, (1) 5 hp Siemens Motor, (1) 0.5 hp Reliance Electric Motor, (1) 0.5 U.S. Synchrogear motorand (1) 0.5 hp General Electric Motor
Dimensions:
Additional Product Details
  • Previously Used With: Previously used to produce 1,600 lbs/hr of dairy product.
  • Known Issues or Problems: Original Stainless Steel Box was scrapped at removal. New dryer box walls must be fabricated on-site.
CE Rogers Spray Dryer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed