Center Guide

Center Guide

Center Guide. Reference No: HRX-006-15-CG. Overall dimensions: 1 ft. 5-5/8 in. L x 1 ft. 2-1/4 in. W x 3-3/4 in. H.

Product Details
  • Stock No: SLSP120.1
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17.625
  • Width (Inches): 14.25
  • Height (Inches): 3.75
Additional Product Details
Center Guide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed