- Product Details
Central Carton-Sealing Tape System
Central Products Company Carton-Sealing Tape Systems. Model: CP-322U. Serial No: 950106. Part No: 9322U. Power Supply - Volts: 110, Ph: 1, Hz: 60. Powered by two Bodine Electric Gear Motors - HP: 1/6, AMP: 1.9, Hz: 60, Ph: 1.
Product Details
- Stock No: RDY13
- Manufacturer: Central
- Model: CP-322U
- Serial Number: 950106
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Bodine Electric
- Motor Horsepower(HP): 0.16
- Motor RPM: 85
- Motor Voltage: 115
- Motor Amps: 1.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 77
- Width (Inches): 36
- Height (Inches): 52
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























