Centrifugal Blower - 15 HP

Centrifugal Blower - 15 HP

Centrifugal Blower. Impeller diameter: 18 in. Baldor industrial motor, 15 hp, 3450 rpm, 208-230/460 V, 37-35/17.5 amps, 60 Hz, 3 phase. Frame: 215T. Code: 6206. Shaft diameter: 1- 3/8 in. Overall dimensions: 2 ft. L x 1 ft. 6 in. W x 1 ft. 4 in. H.
Product Details
  • Stock No: KWBF750A
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 37-35/17.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 18
  • Height (Inches): 16
Additional Product Details
Centrifugal Blower - 15 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed