Centrifugal Pump - 3 HP

Centrifugal Pump - 3 HP

Centrifugal Pump. Impeller diameter: 6 ¾ in. Dayton Electric Motor, 3 hp, 1740 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 10 ½ in. L x 11 in. W x 9 ¾ in. H.

Product Details
  • Stock No: KWBF008
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Centrifugal Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed