Centrifugal Pump (5 HP)

Centrifugal Pump (5 HP)

Centrifugal Pump - Mounted on mild steel base. 1-5/8 in. NPT x 1-5/8 in. NPT. Pump is missing Pump Data Plate. Centrifugal Pump was previously pair with a Shell & Tube Heat Exchanger. Baldor Motor - Cat No: CWDDN41906T, Spec: 39J054W846H1, Frame: 256TC, Ser: 09805, Hp: 20, Volts: 230/460, Amps 45.4/22.7, Rpm: 3525, Hz: 60, Ph: 3, Class: F, Code: J, Rating: 40C AMB-CONT, Nema Mom. Eff: 91%. Previously Ran On a Heat and Tube Exchanger Unit.
Product Details
  • Stock No: BRUC06
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.625
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.625
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 45.4/22.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256TC
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 22
  • Height (Inches): 31
  • Weight (LBS): 538
  • # of Pieces for Shipping: 1
Additional Product Details
  • Previously Used With: Heat and Tube Exchanger Unit.
  • Known Issues or Problems: Missing Pump Data Plate
Centrifugal Pump (5 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed