Centrifugal Pump - 5 HP

Centrifugal Pump - 5 HP

Centrifugal Pump. Impeller diameter: 5 in. U.S. Electrical Motor – 5 hp. Model: B073. Motor specifications: 3495 rpm, 208-230/460 V, 14.40-12.80/6.40 amps, 60 Hz, 3 phase. Frame: 184JM. Insulation class: F. Nema design: B. Code: H. Type: UT-4. Usable on 208 V 60 Hz @ 1730 amps max. Inlet: 2.5 in. suction port. Outlet: 2 in. discharge port. Overall dimensions: 1 ft. 8 in. L x 1 ft. 4 in. W x 10 in. H.
Product Details
  • Stock No: MDFC053
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3495
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.40-12.80/6.40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 JM
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 16
  • Height (Inches): 10
Additional Product Details
Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed