Centrifugal Pump 7.5 HP

Centrifugal Pump 7.5 HP

Centrifugal Pump, Inlets/Outlets 1-1/2 in., 1-1/2 in. Motor info: Mfg: WEG, 7.5 hp, 3,490 rpm, 60 Hz, 575 volt, 7.65 amps, 3 phase. Overall Dimensions 32 in. L x 24 in. W x 23 in. H.

Product Details
  • Stock No: ENDX677.1a
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3490
  • Motor Voltage: 575
  • Motor Amps: 7.65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 23
Additional Product Details
Centrifugal Pump 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed