Century PN0AA09A01C Motor (125 HP, 1785 RPM, 230/460 V)

Century PN0AA09A01C Motor (125 HP, 1785 RPM, 230/460 V)

Century PN0AA09A01C Motor (125 HP, 1785 RPM, 230/460 V) Serial Number: WX20001344-62001. 125 HP. Motor RPM: 1785. Motor Voltage:1785. Motor Voltage: 230/460 . Motor Amps: 279/139 . Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 405T . Shipping Dimensions (Inches): 44x30x36. Weight(lbs): 850
Product Details
  • Stock No: MGS08
  • Manufacturer: Century
  • Model: PN0AA09A01C
  • Serial Number: WX20001344-62001
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,785
  • Motor Voltage: 230/460
  • Motor Amps: 279/139
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 30
  • Height (Inches): 36
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Century PN0AA09A01C Motor (125 HP, 1785 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed