- Product Details
Century SVB2054 Motor (0.5 HP, 1,725 RPM, 115 V)
Century SVB2054 Motor (0.5 HP, 1725 RPM, 115 V) Serial Number: 06516CH. 1/2 - 1/16 HP. Motor RPM: 1725. Motor Voltage:1725. Motor Voltage: 115. Motor Amps: 8.5/4.1. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 56Z. Shipping Dimensions (Inches): 10x7x6. Weight(lbs): 18
Product Details
- Stock No: NSF21.80
- Manufacturer: Century
- Model: SVB2054
- Serial Number: 06516CH
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,725
- Motor Voltage: 115
- Motor Amps: 8.5/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56Z
Dimensions:
- Length (Inches): 10
- Width (Inches): 7
- Height (Inches): 6
- Weight (LBS): 18
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Unused
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















