CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton

CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton

1999 CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton. Model: XL-75-5P2. S/N: XL-2411. CTI Certification validation number 143-99. Sump tank dimensions: 120 in. L x 90 in. W x 7-1/2 in. H. Sump tank capacity: 200 gal. Inlet: 6 in. flanged port. Outlet: 6 in. flanged port. Overall dimensions: 11 ft. L x 97 in. W x 10 ft. 8 in. H.
Product Details
  • Stock No: LABR002.
  • Manufacturer: CeRam Industriesic Cooling Tower Company
  • Model: XL-75-5P2
  • Serial Number: XL-2411
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed