Cetetherm Ceteplate Plate Heat Exchanger

Cetetherm Ceteplate Plate Heat Exchanger

1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13884. Number of plates: 57. Heat transfer surface area: Approx: 160 sq.ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.
Product Details
  • Stock No: WJHM004.
  • Manufacturer: Cetetherm
  • Model: CT160-MP/57
  • Serial Number: 30101-13884
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cetetherm Ceteplate Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed