CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer. Model: 59015B 49095. S/N: 7140 J1 580. Pulley ratio: 0.14. Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Westinghouse Electric Motor, 1/2 hp, 1725 rpm, 115 V, 7.5 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 4 ft. 4 in. H.

Product Details
  • Stock No: DRGP045.
  • Manufacturer: CF Gilco, Inc.
  • Model: 59015B 49095
  • Serial Number: 7140 J1 580
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 7.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 36
  • Height (Inches): 52
Additional Product Details
CF Gilco Gilson Concrete Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed