CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer. Pulley ratio: 0.14. Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Dayton Electric Motor, 1/4 hp, 1725 rpm, 115/230 V, 4.6/2.3 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 1/2 in. L x 2 ft. W x 5 ft. 6 in. H.(ACN11).

Product Details
  • Stock No: DRGP045C.
  • Manufacturer: CF Gilco, Inc.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 36.5
  • Width (Inches): 24
  • Height (Inches): 66
  • ACN: 11
Additional Product Details
CF Gilco Gilson Concrete Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed