Challenge-RMF Stainless Steel Vacuum Tumbler

Challenge-RMF Stainless Steel Vacuum Tumbler

Challenge-RMF model MM-1 stainless steel vacuum tumbler. Capacity: 2500 lbs (based on 60 lbs / cu. ft.). Designed for the meat and poultry industry. Hydraulic drive with 15 HP motor. Width with rails: 78 in. Overall dimensions: 123 in. L x 59 in W x 69 in. H

Product Details
  • Stock No: BDPC717.35
  • Manufacturer: Challenge-RMF
  • Model: MM-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Challenge-RMF Stainless Steel Vacuum Tumbler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed