Challenger Electrical Dt Transformer ( 75 kVa, 3 PH, 480/208 Volts )

Challenger Electrical Dt Transformer ( 75 kVa, 3 PH, 480/208 Volts )

Challenger Electrical Dry Type Transformer. Catalog Number: 752-415. Type: 150 C Rise. Primary Voltage: 480, Secondary Voltage: 208Y/120. Three Phase. 60 Hz. 75 kVa. Model: 4. Weight: 456 LBS. Serial No: 29-6/90-239785.
Product Details
  • Stock No: MGS34
  • Manufacturer: Challenger
  • Model: 4
Transformer Details
  • KVA: 75
  • High Voltage: 480
  • Low Voltage: 208
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 26
  • Height (Inches): 35
  • Weight (LBS): 456
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Challenger Electrical Dt Transformer ( 75 kVa, 3 PH, 480/208 Volts )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed