- Product Details
Challenger PRL1 Panel Master Breaker Panel ( 208/120 Volts, 225 Amps, 3 Ph)
Challenger PowerMaster Breaker Panel. Panel Type: PRL1. Volts: 208Y/120V. Neutral Cat: 5158C03G04. Manufactured date: 6/90. Box Cat: YS2054. Job No: VNV00171 IT3. Panel Amps: 225. Ph: 3. Neutral Volts: 120.
Product Details
- Stock No: MGS47
- Manufacturer: Challenger
- Model: PRL1
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 16
- Height (Inches): 42
- Weight (LBS): 240
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















