- Product Details
Challenger PRL2 Panel Board ( 480/277 Volts, 3 Ph, 100 Amps )
Challenger PRL2 Panel Board: Neutral.Cat: 5158C03G02, Box Cat: YS2030, Job No: VNV00171 IT2. Power Supply: Volts: 480Y/277V, Ph: 3, Wire: 4, Natural Amps: 100, Natural Volts: 277, Box Type: 1
Product Details
- Stock No: MGS43
- Manufacturer: Challenger
- Model: PRL2
- Serial Number: 5158C03G02
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 6
- Height (Inches): 45
- Weight (LBS): 128
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















