Champion 300LB EPDM Gasket (2.5 in)

Champion 300LB EPDM Gasket (2.5 in)

Champion 2.5" x 1/8" TK EPDM Gasket Part No: 300LB.
Product Details
  • Stock No: KSIC139
  • Manufacturer: Champion
  • Model: 300lb
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Champion 300LB EPDM Gasket (2.5 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed