Change Parts

Change Parts

Center Guide. Reference No's: 611545, 24880. Overall dimensions: 2 ft. 8-7/8 in. L x 2 ft. 5-1/8 in. W x 11-1/2 in. H.

Product Details
  • Stock No: SLSP035.a-02
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32.875
  • Width (Inches): 29.125
  • Height (Inches): 11.5
Additional Product Details
Change Parts
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed