Change Parts

Change Parts

Infeed Star-48 oz. Bottle width: 4 in. Shaft diameter: 2 in. Overall dimensions: 1 ft. 4-3/8 in. L x 1 ft. 4-3/8 in. W x 4-1/2 in. H. Discharge Star-48 oz. Bottle width: 4 in. Shaft diameter: 2 in. Overall dimensions: 1 ft. 4-3/8 in. L x 1 ft. 4-3/8 in. W x 4-1/2 in. H.

Product Details
  • Stock No: SLSP040.a
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 16.375
  • Width (Inches): 16.375
  • Height (Inches): 4.5
Additional Product Details
Change Parts
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed