Charles Ross and Son Batch High Shear Rotor-Stator Mixer

Charles Ross and Son Batch High Shear Rotor-Stator Mixer

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer. Model: ME-501. S/N: 72002-B. Vacuum/pressure vessel applications. Impeller: 2-1/2 in. dia. Pneumatic Motor. Ross SS Hydraulic Hoist. Maximum height: 97 in. Inlets: (1) 3/4 in. dia. NPT, (1) 1 in. dia. S-line fitting. Outlets: (1) 3/4 in. FNPT, (1) 1 in. dia. S-line fitting. Overall dimensions: 56 in. L x 42-1/2 in. W x 67 in. H. (ACN217).

Product Details
  • Stock No: DSLP850.6
  • Manufacturer: Ross
  • Model: ME-501
  • Serial Number: 72002B
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Charles Ross and Son Batch High Shear Rotor-Stator Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed