Charlotte Colloid Mill 1

Charlotte Colloid Mill 1

Charlotte Colloid Mill, Model SD5, S/N 2527, stainless steel head, 1 in. bevel seat connections, Drive 7-1/2 hp 230/460 volts 3,500 rpm, painted on mild steel base, overall dimensions 50 in. L x 18 in. W x 18 in. H

Product Details
  • Stock No: 89a.GR370.
  • Manufacturer: Charlotte
  • Model: SD5
  • Serial Number: 2527
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Charlotte Colloid Mill 1
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed