Chem-Tek Single Shell Tank-1500 Gallon

Chem-Tek Single Shell Tank-1500 Gallon

Chem-Tek Single Shell Tank-1500 Gallon, Model 1540GALL, S/N 23720-2. Inside dimensions 75 in. diameter x 80 in. H. (5) 23 in. legs, Overall dimensions 80 in. W x 77 in. W x 103 in. H.
Product Details
  • Stock No: HRN01
  • Manufacturer: Chem-Tek
  • Model: 1540GALL
  • Serial Number: 23720-2
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chem-Tek Single Shell Tank-1500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed