Chemap Fermenter with Foam Separator - 20 Gallons

Chemap Fermenter with Foam Separator - 20 Gallons

Chemap Fermentor. Model: D-4224. Serial No.: 9-1367-75. Tank capacity: 20 gallons. Capacity of jacket: 2.4 gallons. Tank measurements: 38 in. H x 14 in. Dia. and features side sweep agitation. Vessel and jacket working pressure: 35 PSIG / vacuum . Maximum working temperature: 266F. Electrical components: W. Frei AG electric motor: (3.5 hp) 2.64 kW, 3460 rpm, 208V 60Hz. Winkelmann electric motor: (2.5 hp) 1.9 kW, 170V. Also features a Fundafom model foam separator. Serial No.: 9.1-99-8.78, WA 6670, 35 PSIG/Vac., Contruction Pressure 52.5 psig. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 6 ft. 11 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: SKFI085A.5
  • Manufacturer: Chemap
  • Model: D-4224
  • Serial Number: 9-1367-75
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: W. Frei AG electric motor: (3.5 hp) 2.64 kW, 3460 rpm, 208V 60Hz. Winkelmann electric motor: (2.5 hp) 1.9 kW, 170V.
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 37
  • Height (Inches): 83
Additional Product Details
  • Year of Manufacture: 1978
Chemap Fermenter with Foam Separator - 20 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed