- Product Details
Chemetron 3-Barrel Votator Unit
Chemetron 3-Barrel Votator Unit. Model: MX3A75. S/N: 70-236-V1. (1) General Electric motor: 15 hp, 1175 rpm, 230/460 V, 37/18.5 A, 60 Hz, 3 phase. (1) Baldor motor: 10 hp, 870 rpm, 230/460 V, 30/15 A, 60 Hz, 3 phase. Pulley information: (2) 6-1/8 in. drivers, (3) 1 ft. 3-3/4 in. driven. (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-5/8 in. W. Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange. Overall dimensions: 7 ft. 6 in. L x 4 ft. 9 in. W x 5 ft. 1 in. H.
- Stock No: TACF242.20
- Manufacturer: Chemetron
- Model: MX3A75
- Serial Number: 70-236-V1
- Number of Votator Tubes: 3
- Tube Diameter (inches): 4
- Tube Length (inches): 120
- Shaft, Blade and Scraper Description: (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-5/8 in. W.
- Inlets & Outlets Description: Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange.
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 15 hp General Electric motor and (1) 10 hp Baldor motor
- Length (Inches): 90
- Width (Inches): 57
- Height (Inches): 61
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















































