- Product Details
Chemetron Corporation 2-Barrel Votator Unit
Chemetron Corporation 2-Barrel Votator Unit. Model: 1X672A. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 50/25 a, 60 Hz, 3 phase. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 53/26.5 a, 60 Hz, 3 phase. (2) Motor drives: 1760 rpm, 7.87 ratio. (46) Total stainless steel scrapers. Shaft length: 7 ft. 10-1/2 in. L. Inlets/outlets: (3) 2 in. ACME, (2) 3 in. flanges, (2) 3/4 in. flanges. Overall dimensions: 12 ft. 2-1/2 in. L x 1 ft. 9-1/2 in. W x 6 ft. H.
- Stock No: TACF239.60
- Manufacturer: Chemetron
- Model: 6x72
- Serial Number: 68-270-1, 68-270-2
- Number of Votator Tubes: 2
- Tube Diameter (inches): 6
- Tube Length (inches): 72
- Shaft, Blade and Scraper Description: (46) Total stainless steel scrapers. Shaft length: 7 ft. 10-1/2 in. L.
- Inlets & Outlets Description: Inlets/outlets: (3) 2 in. ACME, (2) 3 in. flanges, (2) 3/4 in. flanges.
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) 20 hp Motors
- Length (Inches): 146.5
- Width (Inches): 21.5
- Height (Inches): 72
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











































