Chemetron Process Votator- 6x48

Chemetron Process Votator- 6x48

Chemetron Process Votator- 6x48. Model: 2E648A. S/N: 79505v2. Scrapper dimensions: 6 in. L x 2 in. W. Jacketed Tube, Model: 10191, S/N: A3427, shell MAWP @ 375 ° F: 400 psi, jacket MAWP @ 375 °F: 150 psi. Reliance Electric Motor, 7.5 hp, 1,755 rpm, 230/460 V, 21/10.5 amps, 60 hz, 3 phase. Reliance Electric Motor Drive, 20.9 ratio , 83 rpm (final), 5,598 in. lbs torque. Inlets: (1) 1-1/2 in. dia. Q-line fitting (product), (1) 2-1/2 in. dia. (media) 4-bolt square flange with 3/4 in. dia. attachment holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 1-1/2 in. dia. (media) 4-bolt square flange with 1/2 in. dia. attachment holes at a center-to-center distance of 3-1/2 in., (1) 5 in. dia. pipe (product) with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in. Overall dimensions: 10 ft. L x 27 in. W x 51 in. H.
Product Details
  • Stock No: JME1
  • Manufacturer: Chemetron
  • Model: 2E648A
  • Serial Number: 79505v2
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 48
  • Shaft, Blade and Scraper Description: Scrapper dimensions: 6 in. L x 2 in. W.
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. Q-line fitting (product), (1) 2-1/2 in. dia. (media) 4-bolt square flange with 3/4 in. dia. attachment holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 1-1/2 in. dia. (media) 4-bolt square flange with 1/2 in. dia. attachment holes at a center-to-center distance of 3-1/2 in., (1) 5 in. dia. pipe (product) with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in.
  • MAWP (PSI at temp): Shell Side: 400psi @ 375 ° F. Jacket Side: 150psi @ 375 °F.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 21/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 27
  • Height (Inches): 51
Additional Product Details
Chemetron Process Votator- 6x48
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed