Chemetron Votator Scraped Surface Heat Exchangers

Chemetron Votator Scraped Surface Heat Exchangers

Chemetron Votator Scraped Surface Heat Exchangers. Model LS918B. S/N 82046VA. First tube left top to bottom: S/N A3939, Nat Brd no. 785. 2nd tube, right top: S/N A3940, Nat Brd no. 786. 3rd tube, bottom center: S/N B-677, Nat Brd No. B0677. (2) Stainless steel chrome plated barrels 6 in. diameter x 72 in. L, (1) barrel measuring 6 in. diameter x 48 in. L, rating: 400 psi at 375 °F, jacketed for 150 psi. Individual dimensions 15 in. W x 72 in. L.
Product Details
  • Stock No: 300.14
  • Manufacturer: Chemetron
  • Model: LS91B
  • Serial Number: 82046VA
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 3
  • Tube Diameter (inches): 6
  • Tube Length (inches): (2)-72, (1)-48
  • Tube Material: Stainless Steel and Chrome plated
  • Tank National Board Number: 785, 786, B0677
  • MAWP (PSI at temp): 1st tube - Shell Side 400 @ 375°F: 400 Jacket Side: 150 psi @ 375°F. 2nd Tube- Shell Side: 400 psi @ 375°F. Jacket Side: 150 psi @ 375°F. 150 psi. 3rd tube, Shell Side: 300 psi @ 300°F.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 66
  • Height (Inches): 84
Additional Product Details
Chemetron Votator Scraped Surface Heat Exchangers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed