Chemineer Continuous Mixer Stainless Steel

Chemineer Continuous Mixer Stainless Steel

Chemineer Inc. Mixer. Model INNV-5-4. S/N: N-11034. Shaft diameter: 1/2 in. Reeves AC Motor with Varidrive Module, 1/2 hp, 1725 rpm, 2150 max rpm, 538 min rpm, 115/230 V, 10.8/5.4 amps, single phase. (4) Wheels for easy maneuverability. Inlets/outlets: (3) 1 in. dia. 4-bolt, 125 lb. ANSI flanges. Overall dimensions: 29-1/4 in. L x 29-1/4 in. W x 53-1/2 in. H.

Product Details
  • Stock No: NSFM-9.1
  • Manufacturer: Chemineer
  • Model: INNV-5-4
  • Serial Number: N-11034
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 2150
  • Motor Voltage: 115/230
  • Motor Amps: 10.8/5.4
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 29.25
  • Width (Inches): 29.25
  • Height (Inches): 53.5
Additional Product Details
Chemineer Continuous Mixer Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed