Cherry Burrell 3-Barrel Vogt Freezer

Cherry Burrell 3-Barrel Vogt Freezer

Cherry Burrell 3-Barrel Vogt Freezer. Model: 2D61. S/N: 5439. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Dasher dimensions: (2) 6 in. dia. x 48 in. L. Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 100 in. L x 80 in. W x 91 in. H.

Product Details
  • Stock No: HDKF580.34
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2D61
  • Serial Number: 5439
HTST Details
  • Inlets & Outlets Description: Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product).
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 80
  • Height (Inches): 91
Additional Product Details
Cherry Burrell 3-Barrel Vogt Freezer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed