Cherry Burrell 600 Gallon Processor

Cherry Burrell 600 Gallon Processor

Cherry Burrell 600 Gallon Processor, Model WPDA, S/N 600-79-3726, dome top, 18 in. manway, top mounted bottom wide sweep agitator, less motor plate, removable baffle, 2 sparyballs, 2 in. stainless steel rubber plug valve, Clear-Vue thermometer, stainless steel ladder, overall dimensions 98 in. L x 78 in. W.

Product Details
  • Stock No: 85.RWMG79
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPDA
  • Serial Number: 600-79-3723
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell 600 Gallon Processor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed