Cherry-Burrell Aro-Vac Flavorizer Tank - 370 gallons

Cherry-Burrell Aro-Vac Flavorizer Tank - 370 gallons

Cherry-Burrell Aro-Vac Flavorizer Tank. To be operated under vacuum. Tank features a tangential inlet, baffled bottom drain, manhole, site glasses, and additional ports. Inside diameter: 47.625 in. Straight-wall height: 48 in. Estimated internal tank volume: 370 gallons (these are not operated at full tank levels).

Click here to see a video of the equipment
Product Details
  • Stock No: AFTN03
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: AVOS-SH2
  • Serial Number: 864
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Aro-Vac Flavorizer Tank - 370 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed