Cherry Burrell Atmospheric Pasteurizer - 200 Gallon

Cherry Burrell Atmospheric Pasteurizer - 200 Gallon

Cherry Burrell Atmospheric Pasteurizer- 200 Gallon. Model WPT, S/N 200-58-2954. Stainless steel. Center bridge with lift top covers. 1-1/2 in. stainless valve. Inlets: (3) 2 in.; (2) 2-1/2 in.; (1) 1-1/2 in. Inside dimensions: 48 in. dia x 34 in. H. Legs: (4) 7 in. H. Overall dimensions: 56 in. L x 54 in. W x 52 in. H. Used as mild pasteurizer but can be used for other sanitary and non-sanitary products.

Product Details
  • Stock No: 45.G699-A
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT
  • Serial Number: 200-58-2954
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Atmospheric Pasteurizer - 200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed