Cherry-Burrell Atmospheric Processor Tank- 600 Gallon

Cherry-Burrell Atmospheric Processor Tank- 600 Gallon

Cherry-Burrell Atmospheric Processor Tank- 600 Gallon. Model: WPT. S/N 600-57-2920. Inside straight wall dimensions: 5 ft. 5 in. dia. x 4 ft. 7 in. H. Jacket leaks render this suitable for single shell duty only. (2) Thermowells, Inlets: (2) 1/2 in. dia. ports (thermowells), (3) 1 in. ports. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 6 in. 10 in. L x 6 ft. W x 7 ft. 6 in. H.

Product Details
  • Stock No: RWMG81
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT
  • Serial Number: 600-57-2920
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Atmospheric Processor Tank- 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed