Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes

Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes

2000 Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes. S/N: CT 28519. Tube materials of construction: stainless steel (316 product and 304 media). Inner / intermediate / outer tube thickness: 0.116 in. Outer tube dimensions: 4 in. dia. x 18 ft. 2 in. L. Intermediate tube dimensions: 3 in. dia. x 19 ft. 7 in. L. Inner tube dimensions: 2 in. dia. x 20 ft. L. Design pressure product side 320 psi at 300°F. Design pressure media 125 psi at 300°F. Overall dimensions: 20 ft. L x 7 in. W x 5 in. H.(ACN300).

Product Details
  • Stock No: DWKN201
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: CT 28519
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed