Cherry Burrell Dome-Top Stainless Steel Mix Tank - 300 Gallons

Cherry Burrell Dome-Top Stainless Steel Mix Tank - 300 Gallons

Cherry Burrell Dome-Top Stainless Steel Mix Tank. Model: 300-SSP. Rated capacity: 300 gallons. Features bottom sweep agitator, static baffle plate, 2 in. diameter sensor and sprayball. Reliance Electric Co. Duty Master Continuous A-C Motor: ¾ HP, 1725 rpm, 208-230 / 460v, 1.5 / 2.8-3.0 amps, 60 Hz, 3 phase. Top inlets include: 18 in. main opening, (2) 1-3/4 in., 2-3/4 in., all with sanitary fittings. Bottom outlet: 1-3/4 in. Also includes 1-3/4 in. bottom side wall sight glass. Overall dimensions: 4 ft. 2 in. L x 4 ft. 6 in. W x 6 ft. 10-1/2 in. H.
Product Details
  • Stock No: MDPK531.12
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 300-SSP
  • Serial Number: 60-165
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Dome-Top Stainless Steel Mix Tank - 300 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed