Cherry-Burrell Farm Tank - 400 Gallon

Cherry-Burrell Farm Tank - 400 Gallon

Cherry-Burrell Farm Tank- 400 Gallon. Model: FTNH. S/N: 400 FTNH54 401. Inside dimensions 42 in. W x 81 in. L x 32 in. H. Unit is equipped with (2) 7 in. dia. manways and (2) 48 in. L x 37 in. W flip-top lids. Tank features a 26 in. dia. bottom sweep agitator rotating on a 1-1/2 in. dia. x 28 in. H shaft. Master Motor, 1/3 hp, 1725 rpm, 115/230 V, 5.6/2.8 amps, 60 Hz, single phase. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 47 in. W x 92 in. L x 45 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: G615-A
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FTNH
  • Serial Number: 400 FTNH54 401
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell Farm Tank - 400 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed