- Product Details
Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank - 300 Gallon
1990 Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank – 300 Gallon. S/N: E-59-90. Material of construction: 304 stainless steel. Ref: C-B Drawing# 7072245. Inside straight-wall dimensions: 3 ft. 11 in. dia. x 4 ft. 2-1/2 in. H. Inlets: (3) 2 in. dia. ACME fittings, (1) 10 in. L x 10 in. W infeed (top), (1) 1 ft. 3 in. L x 2 ft. 6 in. W infeed (side), (1) 1 ft. 4-1/2 in. W x 2 ft. 10-1/2 in. H infeed (top). Outlets: (1) 4 in. dia. port with pneumatic butterfly valve, (1) 4 in. dia. port with butterfly valve, (1) 6 in. dia. flanged port. Overall dimensions: 9 ft. L x 4 ft. 7 in. W x 6 ft. 2 in. H.
- Stock No: DTTC2043.
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: E-59-90
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (3) 2 in. dia. ACME fittings, (1) 10 in. L x 10 in. W infeed (top), (1) 1 ft. 3 in. L x 2 ft. 6 in. W infeed (side), (1) 1 ft. 4-1/2 in. W x 2 ft. 10-1/2 in. H infeed (top). Outlets: (1) 4 in. dia. port with pneumatic butterfly valve, (1) 4 in. dia. port with butterfly valve, (1) 6 in. dia. flanged port.
- Motor Included? No
- Length (Inches): 108
- Width (Inches): 55
- Height (Inches): 74
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























