Cherry-Burrell FlexFlo Centrifugal Pump

Cherry-Burrell FlexFlo Centrifugal Pump

Cherry-Burrell FlexFlo Centrifugal Pump. Model: 4BK-F. Serial No: 2059. Sanitary 3A rated. Impeller diameter: 7.25 in. Motor nameplate missing, it appears to be 3hp, 1750 RPM, 230/460V, 3 phase, 60 Hz. Inlet: 3 in. s-line. Outlet: 2 in. s-line. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 10 in. H.

Product Details
  • Stock No: SPGT100
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 4BK-F
  • Serial Number: 2059
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry-Burrell FlexFlo Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed