Cherry Burrell Homogenizer

Cherry Burrell Homogenizer

Cherry Stainless Steel Homogenizer, Model SS-1000-VBR, S/N 88005, Plunger Size: 1-1/8 in. Capacity: 1,000 Gallons/Hour. 230/ 460 V. Operating Pressure 2,000 psi, Motor 25 hp. Overall Dimensions 37 in. H x 40 in. L x 27 in. W.

Product Details
  • Stock No: DBPF082.35
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-1000-VBR
  • Serial Number: 88005
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed