Cherry Burrell Homogenizer Model 800

Cherry Burrell Homogenizer Model 800

Cherry Burrel 800 Series Homogenizer. S/N 257836. 2-stage valve assembly. 1-1/2 in. plungers. 3,000 psi. 1 in. poppet valve cylinder. 620 gph. Block Serial HY 295 44. 15 hp, 220/440 V, 1,745 rpm, 9-3/4 in. Motor pulley: 9-3/4 in.; gear pulley: 15-1/2 in. Overall dimensions: 65 in. L x 35 in. W x 41 in. H.

Product Details
  • Stock No: 80.H-1592
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 800
  • Serial Number: 257836
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cherry Burrell Homogenizer Model 800
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed