Cherry-Burrell Horizontal Storage Tank- 3000 Gallon

Cherry-Burrell Horizontal Storage Tank- 3000 Gallon

Cherry-Burrell Horizontal Storage Tank- 3000 Gallon. Agitator: 24 in. dia. Manway: 20 in. W x 16 in. H. Inlets: (1) 2 in. dia. S-line (sprayball), (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 14 ft. 6 in. L x 89 in. W x 104 in. H.

Product Details
  • Stock No: pSHCC165.
  • Manufacturer: Waukesha Cherry-Burrell
Tank Details
  • Stainless Tank Type: Horizontal Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. S-line (sprayball), (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting, (1) 2 in. dia. S-line fitting
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 174
  • Width (Inches): 89
  • Height (Inches): 104
Additional Product Details
Cherry-Burrell Horizontal Storage Tank- 3000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed